CHROME HANDLE SPLIT EYE NEEDLE PROBE

715.3455 - UNSPSC 27110000
07153455 961 1
CHROME HANDLE SPLIT EYE NEEDLE PROBE CHROME HANDLE SPLIT EYE NEEDLE PROBE
CHROME HANDLE SPLIT EYE NEEDLE PROBE

Delivery

In stock delivery from our warehouses.

For use in preparation of tire injury repair particularly for installing repair inserts into the injury channel of passenger and light truck tires

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 8:33 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Handle Material Chrome
Spiral Material Steel
Needle Diameter 3.91 mm
Handle Width 21.95 mm
Overall Length 145 mm
Handle Length 103 mm
Needle Length 3.5 in
EAN 4050641276476

Customers Also Viewed

Is Often Bought With

You Might Also Like